missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Adult Human Skeleton - includes 3B Smart Anatomy
GREENER_CHOICE

Catalog No. p-2370268
Change view
Click to view available options
Height (English):
69.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S17133B 69.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17133B Supplier 3B Scientific™ Supplier No. BBBA10

Premier line of skeletal models offers educators medical-grade quality.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Made of durable, unbreakable, washable plastic material
  • Natural movements can be demonstrated with detachable arms and legs
  • Detachable skull is divisible into three parts: calvarium, base and lower jaw

Life-Size Skeleton

  • Measuring 70 in. (170cm) tall, this pelvic-mounted model is an exact reproduction, natural cast from bones of an adult male
  • Special mounting of the rib cage allows the skeleton to maintain proper positioning
  • All joints are properly articulated and wired, including the lower jaw, which articulates by means of springs
  • Comes complete with roller stand and dust protection cover

Mini Skeleton

  • Half natural size: 33 in. (80cm)
  • Carefully reproduced to keep all anatomical details and structures
  • Hip joints are specially mounted so their natural rotation can be demonstrated

Specifications

Height (English) 69.5 in.
Height (Metric) 176.5 cm
Includes 3-parts assembled skull, individually inserted teeth, limbs, with Metal stand and transparent Plastic dust cover
Material PVC
Mounting 5 ft. Stainless Steel hanging roller stand with 5 casters
Weight (English) 21.1 lb.
Weight (Metric) 9.57 kg
Product Type Anatomical and Cellular Model, Adult Human Skeleton