missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well Small Volume™ HiBase Polystyrene Microplates

Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Working volume: 4μL - 25μL
Certifications
DIN ISO 9001
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Description | Plate design: HiBase |
| Array | 16 x 24 |
| Binding Type | Medium Binding |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| No. per Case | 150 |