missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well Polystyrene Flat Bottom Microplates
Free of detectable DNase, RNase, human DNA. Greiner Bio-One 384 Well Polystyrene Flat Bottom Microplates are compatible with standard equipment and automated systems.
Supplier: Greiner Bio-One 781185
Description
- Manufactured under DIN ISO 9001 guidelines
- Non-Pyrogenic
- Number of wells are quadrupled
- Well-to-well spacing is 4.5mm
- Compatible with standard equipment and automated systems
- Rounded square well profile
Service Plan
No
Specifications
| No Binding | |
| With Lid | |
| Not Autoclavable | |
| Clear | |
| 384 | |
| Sterile | |
| Rounded Square | |
| 4800 x g (swinging bucket rotor) | |
| 1 | |
| -20°C to +60°C |
| Standard | |
| 16 x 24 | |
| Non Binding | |
| Polystyrene | |
| 15 to 110 μL | |
| 131 μL | |
| Yes | |
| 32 | |
| Yes | |
| Clear |