missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 384-well Polystyrene Flat Bottom Microplates

Free of detectable DNase, RNase, human DNA. Greiner Bio-One 384 Well Polystyrene Flat Bottom Microplates are compatible with standard equipment and automated systems.

Supplier:  Greiner Bio-One 781162

 View more versions of this product

Catalog No. 07000877


Only null left
Explore available promotions

Description

Description

  • Manufactured under DIN ISO 9001 guidelines
  • Non-Pyrogenic
  • Number of wells are quadrupled
  • Well-to-well spacing is 4.5mm
  • Compatible with standard equipment and automated systems
  • Rounded square well profile
  • Service Plan

    No

Specifications

Specifications

No Binding
Without Lid
Not Autoclavable
Clear
384
Sterile
Rounded Square
4800 x g (swinging bucket rotor)
10
-20°C to +60°C
Standard
16 x 24
Non Binding
Polystyrene
15 to 110 μL
131 μL
Yes
100
Yes
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions