missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well Polystyrene Flat Bottom Microplates
Description
- Manufactured under DIN ISO 9001 guidelines
- Non-Pyrogenic
- Number of wells are quadrupled
- Well-to-well spacing is 4.5mm
- Compatible with standard equipment and automated systems
- Rounded square well profile
Service Plan
No
Specifications
Specifications
| Binding Property | No Binding |
| Lid | Without Lid |
| Array | 16 x 24 |
| Autoclavable | Not Autoclavable |
| Binding Type | Non Binding |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 384 |
| Volume (Metric) Working | 15 to 110 μL |
| Sterility | Non-sterile |
| Show More |