missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 384-Well Full Skirted PCR Plates
Description
384-Well Full Skirted PCR Plates are thin walled for efficient heat transfer and compatible with most major thermal cyclers.
Highlights
- Raised rim design around each well enables secure sealing and safeguards against evaporation
- Uniform, thin well walls deliver maximum and consistent heat transfer for equally high performance from every sample
- SBS footprint
- 40µL maximum well volume, 25µL working volume
- Cut Corner: A24
Specifications
Specifications
| Certifications/Compliance | Certified free of human DNA, RNase, DNase, and endotoxins. |
| Format | Standard |
| Description | ABgene 384-well PCR Plate |
| Array | 16 x 24 |
| Color | Natural |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 25 μL |
| Quantity | 50/Cs. |