missing translation for 'onlineSavingsMsg'
Learn More

Biotix™ 384-Square Deep Well Microplates

Made from medical-grade virgin polypropylene.

Supplier:  Biotix™ 63300112

 View more versions of this product

Catalog No. 12111080



Only null left

Description

Description

  • Withstands centrifugation up to 6000 RCF
  • DNase, RNase and endotoxin (pyrogen) free
Specifications

Chemical Identifiers

No Barcode
Standard
16 x 24
Clear
384
Square
85.48 mm
No
Without Lid
Non Binding
Polypropylene
Non-treated
10

Specifications

No Barcode
Standard
16 x 24
Clear
Polypropylene
384
Non-treated
10
22 mm
No
Without Lid
Non Binding
Microplate
190 μL
Non-sterile
Square
85.48 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions