missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 382 Microporous Nitrile Coated Nylon Gloves
Description
- Gloves help to prevent fingerprints on metal sheets and glass
- Microporous nitrile coating disperses oil away to enhance grip in greasy environments
- Ergonomic design ensures comfort and breathability
- Silicone-free
Specifications
Specifications
| Certifications/Compliance | CE Category II, EN 388:2016+A1:2018 4121X |
| Certifications/Compliance (Europe) | CE Category II, EN 388:2016+A1:2018 4121X |
| Construction | Seamless Knit |
| Coating Material | Microporous Nitrile |
| Color | Blue, Black |
| Exterior Finish | Grip Pattern |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Show More |