missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 382 Microporous Nitrile Coated Nylon Gloves
Description
- Gloves help to prevent fingerprints on metal sheets and glass
- Microporous nitrile coating disperses oil away to enhance grip in greasy environments
- Ergonomic design ensures comfort and breathability
- Silicone-free
Specifications
Specifications
| Coating Material | Microporous Nitrile |
| Color | Blue, Black |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| For Use With (Application) | Automotive Repairs, and Intricate/Oily Parts Handling |
| Glove Cuff Style | Knit |
| Series | 382 |