missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves 360 Degree Nitrile 4 mil Gloves

Powder free 4 mil blue Nitrile Gloves offer superior strength with excellent resistance to punctures and tears, chemically resistant to oils, solvents and grease. Rolled cuff prevents liquid from getting inside the glove and adds extra strength to the cuff. Electrostatic discharge compliant.

Supplier:  Watson Gloves 8888PFS

 View more versions of this product

Catalog No. 17-099-950


Only null left
Explore available promotions

Description

Description

  • Blue nitrile
  • Powder-free
  • 4 mil thickness
  • Rolled cuff
  • CFIA approved
  • 100 gloves/dispenser
  • Industrial grade; not for medical applications
Specifications

Specifications

CFIA
No
4
Single-use
4 mil
Nitrile
Powder Free
Small
4 Mil
22.85 cm
Nill
Industrial
Blue
Smooth
Yes
4 mil
Nitrile Gloves
Non-sterile
9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions