missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves 360 Degree Nitrile 4 mil Gloves
Powder free 4 mil blue Nitrile Gloves offer superior strength with excellent resistance to punctures and tears, chemically resistant to oils, solvents and grease. Rolled cuff prevents liquid from getting inside the glove and adds extra strength to the cuff. Electrostatic discharge compliant.
Supplier: Watson Gloves 8888PFL
Description
- Blue nitrile
- Powder-free
- 4 mil thickness
- Rolled cuff
- CFIA approved
- 100 gloves/dispenser
- Industrial grade; not for medical applications
Specifications
| CFIA | |
| No | |
| 4 | |
| Single-use | |
| 4 mil | |
| Nitrile | |
| Powder Free | |
| Large | |
| 4 Mil | |
| 22.85 cm |
| Nill | |
| Industrial | |
| Blue | |
| Smooth | |
| Yes | |
| 4 mil | |
| Nitrile Gloves | |
| Non-sterile | |
| 9 in. |