missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 36-Lock Board, Board Only

Catalog No. 19104000
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104000 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104000 Supplier Brady™ Supplier No. 50992

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 36-Lock Board, Board Only is made of 3/16 in. thick bright yellow acrylic with acrylic lock rails. Tag pockets are made of clear polycarbonate and will hold tags up to 3 in. wide.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Yellow
Material Acrylic
Dimensions (L x W x H) 0.5 x 23.5 x 21.5 in.
Displayed Text LOCKOUT STATION
Height (English) 21.5 in.
Length (English) 0.5 in.
Quantity 1 Ea.
Width (English) 23.5 in.