Learn More
CDS Empore™ 3291 Radium RAD DISK, 47 mm
Selectively bonding Ra2+ cations from sample solutions. Used for nucleid species detection. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.
Supplier: CDS Empore™ 98040500658EA
Description
Empore™ RAD Disks provide an efficient alternative to conventional radiochemical sample preparation methods that use wet chemistry or packed columns.
- Empore RAD disks provide a sample prep solution for large volume aqueous samples
- The disk format provides a large surface area for sorbent/sample contact
- Fast flow rates and high throughput may be realized with use of an Empore RAD disk
- RAD disks form convenient direct counting sources when used in applicable test methods
- Available with a variety of packings in 47 mm size
- Approved to detect detect Radium-226 in EPA Method 903.1 and Radium-228 in EPA Method 904.0
- Method detection limit: 0.1 pCi/L for Radium-226, and 1 pCi/L for Radium-228
Specifications
| 500 mg | |
| Vacuum Manifolds or Automated SPE Equipment | |
| Extraction Disk |
| Disk | |
| 12 μm | |
| 20/Pk. |
To reduce the risks associated with environmental contamination, handling radiochemical materials or false negative results: Read, understand and follow all recommendations in the product MSDS and Instructions for Use.
To reduce the risks associated with radiochemical materials: Always wear the proper PPE (Personal Protection Equipment) when handling used product.
To reduce the risks associated with false negative results for radiochemicals: Always use the Empore™ Cesium Rad Disks by the expiration date.
To reduce the risks associated with environmental contamination: Dispose of used disks according to standard radiochemical procedures and regulations. Unused disks may be disposed of in accordance with standard procedure for laboratory waste.