missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific 32-Place PCR Rack, Blue, 0.2 mL, PP
Description
Space Saving Design
- Small and compact design is stackable, saving valuable space in the freezer
- Right sized when processing smaller batches
- Lid hinge design allows lid to to sit at 180°, clear of sample processing, or can be removed entirely
Reusable Convenience
- Transparent lid protects samples and allows for quick assessment of contents
- Embossed numbers and letters on the wells provide easy identification and tracking of samples
- Light-weighted construction made durable for reusability
Specifications
Specifications
| Closure Type | Hinged |
| Color | Blue |
| Material | Polypropylene |
| Shape | Rectangular |
| Type | Cryo Storage Box |
| Holds | 32 place |
| Packaging | 10 Pk. |
| Sterility | Non-sterile |
| Withstand Temperature (Metric) | -80°C |
| Dimensions (L x W x H) | 3.8 x 6.9 x 1.2 in. |