missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 30mm Push Button/E-Stop Lockout Bases

Catalog No. 19104266
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104266 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104266 Supplier Brady™ Supplier No. 130824

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 30mm Push Button/E-Stop Lockout Bases is a solution that can apply a portable safety cover to any installed base. Fast and convenient lockout at the point of need.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Clear
Material Polycarbonate
Dimensions (L x W x H) 2.9 x 2.9 x 0.3 in.
Height (English) 0.3 in.
Length (English) 2.9 in.
Quantity 5/Pk.
Width (English) 2.9 in.