missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ 3012 Microscope Series Binocular Microscope
Description
- Optical System: Infinity Optical System, f = 200 mm
- Viewing Head: Binocular, Ergo Tilting Binocular or Trinocular Siedentopf type, inclined 30°. Interpupillary distance adjustable from 47 to 75 mm, 360° rotatable. Eyepoint height is adjustable and can be raised 35 mm when the interpupillary distance is 64 mm by rotating the eyepiece tubes up 180° to accommodate the needs of various users.
- Eyepieces: HWF Plan 10x eyepiece, 22 mm field of view with built-in diopter adjustment, a pointer is standard in one eyepiec, eyepieces are locked-in to prevent classroom tampering.
- Nosepiece: Rear facing quadruple, ball bearing nosepiece with positive click stops to ensure parcentration
- Objectives: Infinity plan achromat 4x, 10x, 40xR and 100xR oil
- Stage: Rackless
- Condenser: N.A. 1.25 Abbe Condenser with aperture diaphragm and position guide markings for each objective. Filter holder
- Stand: Cast alloy aluminum with built-in carrying handle and removable laMP house for easy bulb replacement.
- Illumination: 5-watt LED with variable intensity control, LED bulb is rated for over 20,000 hours of continued use
- Focusing System: Coaxial focusing system with adjustable tension control and upper limit stop to prevent accidental damage to slides; all metal gears, brass fine focus gear. Fine focus precision of 2 μm minimum. Micrometric increments on fine focus knob.
- Accessories: Dust cover, immersion oil and instruction manual, universal power supplyCertification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-moldWarranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb
Specifications
Specifications
| Eyepiece | WF 10X/22 mm |
| Head Style | Binocular, 30° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X, 1000X |
| Model | 3012 |
| Objective Types | Infinity Corrected Plan Achromatic |
| Product Type | Binocular LED Microscope |
| Voltage | 110/220 V |