missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 30-Key Cabinet

Catalog No. 19104025
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104025 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104025 Supplier Brady™ Supplier No. 95700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 30-Key Cabinet is a safe storage cabinet that controls access to keys. Cabinets feature pre-numbered, snap-hook key tags and a numerical index and 10 checkout tags to record who has borrowed keys.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Gray
Material Steel
Dimensions (L x W x H) 2.625 x 8 x 12.125 in.
Height (English) 12.125 in.
Includes (2) key
Length (English) 2.625 in.
Quantity 1 Ea.
Width (English) 8 in.