missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ 30 Gallon Sure-Grip™ EX Corrosives/Acid Stl Safety Cabinet with Shelf and 2 Manual-Closing Doors
GREENER_CHOICE

Catalog No. 19822386
Change view
Click to view available options
Capacity (English):
30 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19822386 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19822386 Supplier Justrite™ Supplier No. 893302

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 30 Gallon Sure-Grip™ EX Corrosives/Acid Stl Safety Cabinet with Shelf and 2 Manual-Closing Doors is specially designed for safely storing acids and corrosives in laboratories.

Justrite blue steel safety cabinets for corrosives have the same quality safety features as the cabinets for flammables. All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet. Manual-close door(s) opens to a full 180 degrees and self-latches when pushed closed.

Specifications

Capacity (Metric) 114 L
Certifications/Compliance NFPA Code 30
Capacity (English) 30 gal.
Color Blue
Dimensions (L x W x H) 24 x 36 x 35 in. (610 x 914 x 889 mm)
Finish Resistant to acids, bases, and solvents
Material CR Steel (18 ga.)