missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ 3-Tier Polypropylene Test Tube Racks
Description
- Sturdy polypropylene construction will stand up to wear and tear caused by laboratory work
- 3-tier design ensures a clear view of the tube contents, as well as convenient insertion and removal of tubes
- Autoclavable
Specifications
Specifications
| Description | 3-tier |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Test Tubes |
| Material | Polypropylene |
| Positions | 12 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Application) | Holding Test Tubes |
| Show More |