missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ 3 Prong Heavy Duty Extension Clamp with Stainless Steel Rod

Catalog No. S23936
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S23936 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23936 Supplier United Scientific™ Supplier No. CLHD03

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This 3 Prong Extension Clamp features heavy-duty electroplated zinc alloy construction and dual prong adjustments.

  • The 5 in. long extension rod is constructed of stainless steel.
  • Prongs open to about 4 in.
  • Prongs have a recommended maximum grip size of about 3.25 in.
  • Feature double keyed spring-type adjustment screws.
  • Prongs are covered with non-slip PVC sleeves.
  • Overall length is 10.75 in.

Specifications

Type Hose and Tubing Clamp
Material Zinc Alloy (Clamp), Stainless Steel (Rod), PVC-Coated (Grips)
Length (English) 10.75 in.
Length (English) Arm 5 in.
Length (Metric) 273 mm
Length (Metric) Arm 127 mm
Size (Metric) Grip 82.6 mm
Size (English) Grip 3.25 in.
Color Silver
Jaw Type 3-Prong Dual Adjust