missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 3 Pod Office Cubicle Assembly, 72 x 72 in. Pods

Catalog No. 06001040
Change view
Click to view available options
Depth (English):
230 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06001040 230 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06001040 Supplier Fisherbrand™ Supplier No. FSU253GPE6X63WBLG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Powered workstation includes panels with whiteburst fabric, dark tone painted trim, and partial glazing.

  • Each individual pod is 72 x 72 in.
  • Light gray laminate work surfaces
  • Includes four 120 V 20 amp outlets a three drawer locking pedestal in dark tone

Specifications

Width (English) 78 in.
Width (Metric) 198.1 cm
Depth (English) 230 in.
Depth (Metric) 584.2 cm
Height (English) 53 in.
Height (Metric) 134.6 cm