missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 3/4 in. Sanitary Flange x 1/2 in. Barb - Polycarbonate

Catalog No. 01000719
Change view
Click to view available options
Material:
Polycarbonate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
01000719 Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01000719

Superior single barb technology that provides a leak-proof seal. Ideal with flexible tubing. Sanitary process fitting. Smooth inside diameter surface to reduce turbulence and dead space – 2-3 Microinches.

  • Works with all Commercially Available Clamps
  • Optimized seal with TPE tubing.
  • Tested with Flexelene™ tubing to burst of tubing at 180PSI – 285PSI
  • USP Class VI Compliant
  • RoHS Compliant
  • Gamma Stable
  • Animal Derivative Free
  • Lot Traceable
Note:  There is a minimum order quantity of 14 ea. 
     
   

Warranty

Replacement if not satisfied. 12 Month return Policy.

Specifications

Certifications/Compliance Complaince Certificates Available
Description Class 7 Cleanroom Manufactured
Material Polycarbonate
For Use With (Application) Suitable for use in many industries including single use pharmaceutical, biotech, beverage, diary, food and other industries where sanitary product flow is important.
Packaging Quantity Single Pack
Storage Requirements Out of direct sunlight, >20°F <100°F
Color Transparent Purple
Product Type Sanitary Flange