missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3/4 in. Sanitary Flange to 3/8 in. Barb - Polypropylene
Description
- Works with all Commercially Available Clamps
- Optimized seal with TPE tubing.
- Tested with Flexelene™ tubing to burst of tubing at 180PSI – 285PSI
- USP Class VI Compliant
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Complaince Certificates Available |
| Description | Class 7 Cleanroom Manufactured |
| Material | Non-Animal Derived Polypropylene |
| For Use With (Application) | Suitable for use in many industries including single use pharmaceutical, biotech, beverage, diary, food and other industries where sanitary product flow is important. |
| Packaging Quantity | Single Pack |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Natural |
| Product Type | Sanitary Flange |