missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
GREENER_CHOICE

Catalog No. 17988445
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Weight (English):
222 lb.
225 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Weight (English)
17988445 Self-close 225 lb.
17154A Manual-close 222 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17988445 Supplier Justrite™ Supplier No. 893022

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

  • Self-latching mechanism to ensure proper closure and engagement of three-point lock for protection under fire conditions
  • Hidden mechanism on self-close style optimizes shelf space, provides obstruction-free access to contents
  • Fusible link holds doors wide open—melts at 74°C (165°F) to automatically close doors in case of fire

Compliance

Manual close models meet NFPA, OSHA. Cabinets are FM approved.

Warranty

10 Years

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 39.62 in.
Product Type Corrosives and Acids Safety Cabinet
Load Bearing Capacity 30 gal.
Height (Metric) Exterior 112 cm
Width (Metric) Interior 100.3 cm
Depth (Metric) Interior 37 cm
Width (Metric) Exterior 109 cm
No. of Doors 2
Height (Metric) Interior 37 cm
Weight (Metric) 102 kg
Depth (Metric) Exterior 45.7 cm
No. of Shelves 1
Door Style Self-close
Material Steel (CR)
Width (English) Interior 39.5 in.
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
Depth (English) Exterior 18 in.
For Use With (Application) Flammables
Weight (English) 225 lb.
Color Blue
Height (English) Interior 39.62 in.
Height (English) Exterior 44 in.
Width (English) Exterior 43 in.
Surface Coating Epoxy
Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 14.56 in.
Show More Show Less