missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ 25 mm Pendulum Bobs
25 mm pendulum bobs are important tools while studying the physics of pendulum motion including tension force, gravity force, centripetal force, potential energy, kinetic energy, and more. Designed for use with full pendulum set up, not included.
$14.70 - $70.87
Specifications
| Product Type | Sphere |
|---|---|
| For Use With (Application) | Pendulum Motion |
Includes: bob wth threaded hook
Description
- Spherical pendulum bobs with hook,
- 25mm in diameter
- Hooks are threaded and removable
- Useful for a variety physics experiments
- Works well with Eisco pendulum clamp S96186
Warranty and Services
1 year limited manufacturer warranty
Specifications
| Sphere | |
| Pendulum Motion |