missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 25 mm Pendulum Bobs

Catalog No. S41506
Change view
Click to view available options
Material:
Aluminum
Brass
Copper
Iron, Copper, Aluminum
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S41506 Aluminum
S41504 Brass
S41505 Copper
S41507 Iron, Copper, Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S41506 Supplier Eisco™ Supplier No. PH0306E

Includes

Bob with Threaded Hook

25 mm pendulum bobs are important tools while studying the physics of pendulum motion including tension force, gravity force, centripetal force, potential energy, kinetic energy, and more. Designed for use with full pendulum set up, not included.

  • Spherical pendulum bobs with hook,
  • 25mm in diameter
  • Hooks are threaded and removable
  • Useful for a variety physics experiments
  • Works well with Eisco pendulum clamp S96186

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Sphere
Material Aluminum
For Use With (Application) Pendulum Motion
Includes Bob with threaded hook
Quantity 1
Height (Metric) 2.5 cm
Weight (Metric) 20 g