missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 240-Key Lockout Cabinet

Catalog No. 19103986
Change view
Click to view available options
Color:
Beige
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103986 Beige
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103986 Supplier Brady™ Supplier No. 99021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 240-Key Lockout Cabinet is great way to provide safe storage and controls access to keys. Cabinets feature pre-numbered, snap-hook key tags and a numerical index and 10 checkout tags to record who has borrowed keys.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Cabinet
Color Beige
Material Steel
Dimensions (L x W x H) 4.125 x 16.5 x 20.5 in.
Height (English) 20.5 in.
Includes Opaque door
Length (English) 4.125 in.
Quantity 1 Ea.
Width (English) 16.5 in.