missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ BIO-CERT™ CELL CULTURE QUALITY 2-in-1 Culture Inserts for 24-well Plates, 0.4 μL Pore Size, PC Membrane
Description
- Suitable for 2D and 3D cell cultures
- TC treated with cellGrade™ plus surface treatment for enhanced cell growth
- Translucent PC membrane ideal for transport studies
- Sterile according to ISO 11137, SAL 10-6
- Produced in a Class 8 cleanroom per ISO 14644-1
- Non-cytotoxic, meeting ISO 10993-5 standards
- BIO-CERT™ CELL CULTURE QUALITY means inserts are free of pyrogens, endotoxins, human DNA, RNase, and DNase
- Diameter size of 8.8 mm for an ideal fit of 24-well plates
Specifications
Specifications
| Barcode | No Barcode |
| Breakapart | No |
| Certifications/Compliance | Sterile according to ISO 11137, SAL 10-6, Non-cytotoxic according to ISO 10993-5, pyrogen and endotoxin free to 0.01EU/mL |
| Certified | Yes |
| Lid | Without Lid |
| Content And Storage | Ambient |
| Culture Area | 0.6 cm2 |
| Membrane | PC |
| Autoclavable | Not Autoclavable |
| Packaging | Single Blister, 48/Pk. |
| Show More |