missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 234X Uncoated HPPE Cut-Resistant Gloves
Designed for use in 'knife hand' applications in food processing, these flexible cut protection gloves feature a HPPE liner for protection in both dry and greasy environments.
Supplier: SHOWA™ 234X06
Description
- Resilient cut-resistant glove offering comfort and flexibility
- ANSI cut level A4 and EN 388:2016 level D
- Cooling HPPE properties and breathable back of hand reduces perspiration and keeps hands dry
- Designed for use in knife hand applications in food processing and food service industries
- Can be used as a glove liner for added protection and comfort
- Thin and lightweight for enhanced dexterity and longer use
- Launderable for re-use, leads to less waste and cost efficiency
- Seamless knit designed to prevent irritation
Specifications
| FDA Compliant, CE Cat. 2 | |
| Seamless Knit | |
| Gray | |
| Ambidextrous | |
| HPPE, Engineered Yarn | |
| Small, 6 | |
| Beverage and food packing and handling | |
| HPPE | |
| ASTM F2878 LEVEL 0 |
| Cat II CE, EN 407 | |
| Uncoated | |
| ANSI A4 | |
| No | |
| Cut-resistant Gloves | |
| EN 388:1X41D | |
| Blue | |
| 234X-06 | |
| 234X Series |