missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences 230 mm Disposable Pasteur Pipette
Description
- Borosilicate pipets are manufactured from 51 expansion, low extractable borosilicate glass conforming to USP Type 1 and ASTM E438, Type 1, Class B requirements
Specifications
Specifications
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | Pasteur Pipette |
| Graduations | None |
| Length (Metric) Tip | 108 mm |
| Quantity | 1000 |
| Color | Clear |
| Volume (Metric) | 2 mL |
| Length (Metric) | 120 mm (Body) |
| Type | Pasteur Pipet |
| Show More |