missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Catalog No. 14824368
Change view
Click to view available options
Color:
Blue
Clear
Red
Silver
Product Type:
Compsosite Magnetic Crimp Cap
Headspace Vial
Pressure Release Crimp Cap
Septum
Diameter (Metric) Inner:
20 mm
23 mm
Material:
Aluminum, Tinplate
Aluminum-PR
Glass
PTFE, Silicone
Silicone, PTFE
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Diameter (Metric) Inner Material
14824368 Blue Septum 20 mm PTFE, Silicone
0339750 Clear Headspace Vial 23 mm Glass
03377124 Silver Pressure Release Crimp Cap 20 mm Aluminum-PR
13622331 Red Compsosite Magnetic Crimp Cap 20 mm Aluminum, Tinplate
13622336 Blue Septum 20 mm Silicone, PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14824368 Supplier Thermo Scientific™ Supplier No. 20ST101
Only null left

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Choose septa materials to meet your needs.

  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
  • PTFE/White Silicone PurePack Septa for general volatiles analysis.
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits
National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

Specifications

Description Septum for 20mm Crimp Caps
Diameter (Metric) Inner 20 mm
Color Blue
Material PTFE, Silicone
Closure Type Septum Only
Quantity 500
Thickness (Metric) 1.0 mm
Product Type Septum

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.