missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Catalog No. 0339750
Change view
Click to view available options
Color:
Blue
Clear
Gray
Red
Silver
Product Type:
Compsosite Magnetic Crimp Cap
Crimp
Pressure Release Crimp Cap
Septum
Diameter (Metric) Inner:
20 mm
23 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Diameter (Metric) Inner
0339750 Clear Crimp 23 mm
03377124 Silver Pressure Release Crimp Cap 20 mm
13622331 Red Compsosite Magnetic Crimp Cap 20 mm
361069854 Gray Septum 20 mm
361069855 - Septum 20 mm
13622336 Blue Septum 20 mm
14824368 Blue Septum 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0339750 Supplier Thermo Scientific™ Supplier No. C4020410

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units

Specifications

Description 10mL; Flat Bottom; Square Rim Crimp Top Vial
Diameter (Metric) Opening 20 mm
Diameter (Metric) Inner 23 mm
Color Clear
Diameter (Metric) Outer 23 mm
Material Glass
Sterility Non-sterile
Volume (Metric) 12.5 mL
Material (Coating) No
Packaging Type 10 Pks. of 100
Volume (Metric) Residual <0.8 mL
Base Style Flat Bottom
Product Line SureSTART Level 3
Volume (Metric) Total 12.5 mL
Closure Type Crimp Cap
Quantity 1000/Pk.
Closure Size 20 mm
Marking Spot No
Volume (Metric) Usable 10 mL
For Use With (Equipment) Carlo Erba™ and Agilent™ Units
Vial Type Headspace Vials
Height (Metric) 46 mm
Product Type Crimp
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.