missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ 20 mL Glass Scintillation Vial
Glass Scintillation Vials are suitable for use with most liquid scintillation counters. They are made from Type I borosilicate glass which assures the content's integrity. Critical dimensions such as vial diameter, length, and density are all strictly controlled during manufacturing.
Supplier: Qorpak™ 256283
Description
20 mL Clear Borosilicate Glass Scintillation Vial with 22-400 Neck Finish, No Cap
- Manufactured to the highest standards in the industry
- Made from Type I Borosilicate clear glass
- Designed for use with 22-400 screw-on cap (not included)
- Vial dimensions: 27.5 x 57 mm
Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| 576 | |
| Not Included | |
| No | |
| 57 mm |
| 27.5 mm | |
| 20 mL | |
| 144 | |
| 22-400 | |
| Autoclavable | |
| Screw Top Scintillation Vial |