missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 20-Lock Board, Board Only

Catalog No. 19103999
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103999 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103999 Supplier Brady™ Supplier No. 50991

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 20-Lock Board is part of a safety plan to protect workers and the worksite using lockout products. Lockout devices are an important part of safety protocol.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Yellow
Material Acrylic
Dimensions (L x W x H) 0.1875 x 11.5 x 23.5 in.
Displayed Text LOCKOUT STATION
Height (English) 23.5 in.
Length (English) 0.1875 in.
Quantity 1 Ea.
Width (English) 11.5 in.