missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 20 Cal UltraSoft Arc Flash Coverall 28 in. Inseam
For enhanced protection Westex™ UltraSoft is the premium choice for superior comfort, improved safety and above average durability. With a unique blend of 88% cotton and 12% high-tenacity nylon UltraSoft garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
Supplier: National Safety Apparel™ C88UW2X28
Description
- Arc Rating: 20 cal/cm²
- CAT 2
- Fabric/Material: 13 oz. Westex™ UltraSoft™
- Action back allows for full range of motion
- All metal covered to ensure no contact with skin
- Chest pockets with flaps and hidden snap closures
- Comfortable sewn-in elastic waist for better fit
- Convenient side pass-through pockets for access to pant pockets
- Two front pockets with pass-through for access to pants pockets
- FR fabric will not melt, drip or ignite
- Home laundry
- Made in the USA
Specifications
| 2X-Large | |
| Navy | |
| Zipper | |
| Arc Rating: 20 cal/cm², CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, CSA Z462 |
| Cotton, Nylon | |
| Open | |
| Stitched | |
| None |