missing translation for 'onlineSavingsMsg'
Learn More

National Safety Apparel™ 20 Cal UltraSoft Arc Flash Coverall 28 in. Inseam

Catalog No. 17001605
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17001605 Small
17001606 Medium
17001607 Large
17001608 X-Large
17001609 2X-Large
17001610 3X-Large
17001611 4X-Large
17001612 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17001605 Supplier National Safety Apparel™ Supplier No. C88UWSM28

For enhanced protection Westex™ UltraSoft is the premium choice for superior comfort, improved safety and above average durability. With a unique blend of 88% cotton and 12% high-tenacity nylon UltraSoft garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability

  • Arc Rating: 20 cal/cm²
  • CAT 2
  • Fabric/Material: 13 oz. Westex™ UltraSoft™
  • Action back allows for full range of motion
  • All metal covered to ensure no contact with skin
  • Chest pockets with flaps and hidden snap closures
  • Comfortable sewn-in elastic waist for better fit
  • Convenient side pass-through pockets for access to pant pockets
  • Two front pockets with pass-through for access to pants pockets
  • FR fabric will not melt, drip or ignite
  • Home laundry
  • Made in the USA

Specifications

Size Small
Material Cotton, Nylon
Color Navy
Ankle Style Open
Closure Type Zipper
Seam Type Stitched
Certifications/Compliance Arc Rating: 20 cal/cm², CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, CSA Z462
Suspender None