missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 20 Cal Ultrasoft Arc Flash Coat
For enhanced protection Westex™ Ultrasoft is the ideal choice for superior comfort, improved safety, and above average durability
Supplier: National Safety Apparel™ C04UW03LG32
Description
- Arc Rating: 20 cal/cm²
- CAT 2
- Fabric/Material: 13 oz. Westex™ Ultrasoft
- Breathable FR fabric
- FR fabric will not melt, drip or ignite
- FR knit wrist cuffs keep sleeves in place
- Generous fit for ease of movement
- Inherently flame resistant protection will not wash/wear out
- Hook and loop front closure
- Made in the USA
Specifications
| Hook and Loop | |
| Reusable | |
| Cotton, Nylon | |
| Large | |
| Stitched | |
| CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, CSA Z462 |
| Navy | |
| Unisex | |
| Collared | |
| Flame | |
| 20 cal/cm² |