missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex 2-Tier Cold Storage Drawer Unit
Description
- Sliding drawer unit for cold storage organization
- Holds six 5 x 5 x 2 in. microtube freezer/fridge boxes
- Two drawers allow easy access to all six boxes
- PETG construction is suitable for storage in up to -80°C
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Tube Boxes, Boxes, Boxes (5 in.) |
| Material | PETG |
| Positions | 2 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Sliding Drawer Freezer Rack (Tube Boxes) |
| Shelves | 2 Tiers |
| Show More |