missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Utility Cart with Wired Shelves, Chrome

Numéro de catalogue. 13460196
Change view
Click to view available options
No. of Shelves:
2
3
Length (English):
30 in.
36 in.
42 in.
48 in.
Width (English):
18 in.
24 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. No. of Shelves Length (English) Width (English)
13460196 3 36 in. 24 in.
13460183 2 30 in. 18 in.
13460187 2 30 in. 24 in.
13460184 2 36 in. 18 in.
13460188 2 36 in. 24 in.
13460185 2 42 in. 18 in.
13460189 2 42 in. 24 in.
13460186 2 48 in. 18 in.
13460190 2 48 in. 24 in.
13460191 3 30 in. 18 in.
13460195 3 30 in. 24 in.
13460192 3 36 in. 18 in.
13460193 3 42 in. 18 in.
13460197 3 42 in. 24 in.
13460194 3 48 in. 18 in.
13460198 3 48 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Numéro de catalogue. 13460196 Fournisseur Fisherbrand™ Code fournisseur FS2436NC3UC
Il en reste null

Carts consist of wire shelves with plastic split sleeves, two one-piece handles, donut bumpers, and casters.

  • Chrome-plated models are suitable for a variety of dry environments and include 5 in. (127 mm) polyurethane casters with plated caster horns
  • Shelf construction makes units easy to assemble and makes relocation of shelves quick and simple
  • Open wire construction minimizes dust accumulation, maximizes visibility and air circulation.

Spécifications

Autoclavable Not Autoclavable
Product Type Wire Utility Cart
Color Silver
Dimensions (L x W x H) 36 x 24 x 39 in.
For Use With (Application) Storage and Transport
Height (English) 39 in.
Height (Metric) 99 cm
Length (English) 36 in.
Length (Metric) 91.5 cm
Load Bearing Capacity (English) 900 lb.
Load Bearing Capacity (Metric) 408 kg
Material Chrome
No. of Shelves 3
Weight (Metric) 23.6 kg
Weight (English) 52 lb.
Width (English) 24 in.
Width (Metric) 61 cm
Afficher plus de résultats Afficher moins de résultats