missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Utility Cart with Wired Shelves, Chrome
Description
- Chrome-plated models are suitable for a variety of dry environments and include 5 in. (127 mm) polyurethane casters with plated caster horns
- Shelf construction makes units easy to assemble and makes relocation of shelves quick and simple
- Open wire construction minimizes dust accumulation, maximizes visibility and air circulation.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Product Type | Wire Utility Cart |
| Color | Silver |
| Dimensions (L x W x H) | 30 x 24 x 39 in. |
| For Use With (Application) | Storage and Transport |
| Height (English) | 39 in. |
| Height (Metric) | 99 cm |
| Length (English) | 30 in. |
| Length (Metric) | 76.2 cm |
| Load Bearing Capacity (English) | 900 lb. |
| Show More |