missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ 2 Prong Burette Clamp with Extension Rod and Grips

Catalog No. p-7121068
Change view
Click to view available options
Coating:
Silicone
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Coating
361046734 Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361046734 Supplier United Scientific™ Supplier No. CLSIL1

Deluxe line of two prong burette clamps with extension rod and a selection of grip materials.

  • Made of pressure die casted zinc alloy and chrome plated.
  • Adjustable to hold up to 60 mm OD burettes.
  • Features a spring-type adjustment key.
  • Extension rod is 8.25 in. long, 5/16 in. OD, with an overall length of 12.75 in.
  • Boss head clamp can swing freely and is lockable at any angle up to 360°.
  • Can be used with rods up to 19 mm.

Specifications

Type Burette Clamp
Material Chrome-plated Zinc Alloy
Temperature (Metric) Resistant 280°C
Temperature (English) Resistant 536°F
Color Silver
Jaw Type 2-Prong
Coating Silicone