missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ 2 Prong Burette Clamp with Extension Rod and Grips
Deluxe line of two prong burette clamps with extension rod and a selection of grip materials.
Supplier: United Scientific™ CLSIL1
Description
- Made of pressure die casted zinc alloy and chrome plated.
- Adjustable to hold up to 60 mm OD burettes.
- Features a spring-type adjustment key.
- Extension rod is 8.25 in. long, 5/16 in. OD, with an overall length of 12.75 in.
- Boss head clamp can swing freely and is lockable at any angle up to 360°.
- Can be used with rods up to 19 mm.
Chemical Identifiers
| Burette Clamp | |
| Chrome-plated Zinc Alloy | |
| Silver | |
| 2-Prong |
Specifications
| Burette Clamp | |
| 280°C | |
| Silver | |
| Silicone |
| Chrome-plated Zinc Alloy | |
| 536°F | |
| 2-Prong |