missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 2-Part Female Pelvis Section Model

Catalog No. S80798
Change view
Click to view available options
2-Part
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S80798 2-Part
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80798 Supplier Eisco™ Supplier No. AM0116B

Model of Female Pelvis section including female genital organs with bladder and rectum fully exposed and removable.

  • Female genital organs
  • Bladder and rectum fully exposed and removable
  • Separates into 2 parts
  • On Base
  • includes English Key Card
  • Dimensions: 35 x 33 x 10 cm
  • Weight: 1560 grams

Specifications

Dimensions (L x W x H) 35 x 33 x 10 cm
Includes Removable Female Reproductive Organs
Material PVC
Weight (Metric) 1560 g
Product Type 2-part Model