missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Stoppers
- Eisco™ 2 Hole ASTM Neoprene Stoppers
Eisco™ 2 Hole ASTM Neoprene Stoppers
Catalog No. S41118
Change view
Click to view available options
Diameter (Metric) Bottom:
13 mm
14 mm
16 mm
18 mm
20 mm
23 mm
24 mm
26 mm
27 mm
30 mm
31 mm
33 mm
36 mm
37 mm
42 mm
45 mm
48 mm
50 mm
54 mm
58 mm
62 mm
Diameter (Metric):
17 mm
19 mm
20 mm
24 mm
26 mm
27 mm
28 mm
32 mm
34 mm
37 mm
39 mm
41 mm
43 mm
45 mm
50 mm
53 mm
56 mm
63 mm
64 mm
68 mm
75 mm
Diameter (Metric) Hole:
4 mm
5 mm
Height (Metric):
25 mm
35 mm
21 product options available for selection
| Catalog No. | Diameter (Metric) Bottom | Diameter (Metric) | Diameter (Metric) Hole | Height (Metric) |
|---|---|---|---|---|
| S41118 | 58 mm | 68 mm | 5 mm | 25 mm |
| S41061 | 13 mm | 17 mm | 4 mm | 25 mm |
| S41064 | 14 mm | 19 mm | 4 mm | 25 mm |
| S41068 | 16 mm | 20 mm | 5 mm | 25 mm |
| S41071 | 18 mm | 24 mm | 5 mm | 25 mm |
| S41074 | 20 mm | 26 mm | 5 mm | 25 mm |
| S41077 | 23 mm | 27 mm | 5 mm | 25 mm |
| S41080 | 24 mm | 28 mm | 5 mm | 25 mm |
| S41083 | 26 mm | 32 mm | 5 mm | 25 mm |
| S41086 | 27 mm | 34 mm | 5 mm | 25 mm |
| S41089 | 30 mm | 37 mm | 5 mm | 25 mm |
| S41092 | 31 mm | 39 mm | 5 mm | 25 mm |
| S41094 | 33 mm | 41 mm | 5 mm | 25 mm |
| S41097 | 36 mm | 43 mm | 5 mm | 25 mm |
| S41100 | 37 mm | 45 mm | 5 mm | 25 mm |
| S41102 | 42 mm | 50 mm | 5 mm | 25 mm |
| S41105 | 45 mm | 53 mm | 5 mm | 25 mm |
| S41108 | 48 mm | 56 mm | 5 mm | 25 mm |
| S41111 | 50 mm | 63 mm | 5 mm | 25 mm |
| S41114 | 54 mm | 64 mm | 5 mm | 25 mm |
| S41123 | 62 mm | 75 mm | 5 mm | 35 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Description
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Diameter (Metric) Outer | 238 mm |
| Product Type | Steri-stopper |
| Description | Pack of 10 |
| Quantity | 10 |
| Disposable | Reusable |
| For Use With (Equipment) | Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases |
| Temperature Range (Metric) | -40 to 130°C |
| Diameter (Metric) Top | 68 mm |
| Autoclavable | Autoclavable |
| Shape | Conical |
| Length (Metric) | 25 mm |
| Color | Blue |
| Height (Metric) | 25 mm |
| Diameter (Metric) | 68 mm |
| Certifications/Compliance | ASTM |
| For Use With (Application) | Stopper for Labware |
| Diameter (Metric) Hole | 5 mm |
| Diameter (Metric) Bottom | 58 mm |
| Material | Neoprene |
| Sterility | Non-sterile |
| Stopper Number | #13 |
| Show More Show Less |