missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Microtube Racks
GREENER_CHOICE

Catalog No. p-7192661
Change view
Click to view available options
Positions:
24 Wells
96 Wells
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
03448278 24 Wells
03448279 96 Wells
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03448278 Supplier Heathrow Scientific™ Supplier No. HS120241

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stackable Microtube Racks with superior chemical and heat-resistance are available in small or large well capacity options.

  • Constructed of reinforced nylon
  • Superior chemical- and heat-resistance
  • Handles provide easy and safe transportation
  • Alphanumeric identification for quick location and retrieval of samples
  • Stackable when full of tubes
  • Can be used in water baths
  • Autoclavable

Specifications

Description Microtube Rack
Autoclavable Autoclavable
Color Blue
Holds Microtubes (1.5 to 2 mL)
Material Nylon
Positions 24 Wells
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Holding and Storing Microtubes
No. of Racks 1
No. per Pack 8 Pk.
Dimensions (L x W) 5.6 x 3.5 in.
Dimensions (L x W x H) 5.6 x 3.5 x 2 in.
Length (Metric) 14.3 cm
Length (English) 5.6 in.
Width (English) 3.5 in.
Height (English) 2 in.
Weight (English) 0.2 lb.
Weight (Metric) 0.09 kg
Product Type Microtube Rack
Shelves 2 Tiers
Height (Metric) 5.2 cm
Array 4 x 6
Width (Metric) 9 cm
Show More Show Less