missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1mL Sterile Serological Pipets
Drip-free pipetting design with high optical clarity and maximum accuracy.
Supplier: Greiner Bio-One 604181
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
| Shape: Standard | |
| Sterile | |
| 1/100 | |
| 1 mL |
| Polystyrene | |
| Yes | |
| Individual Paper/Plastic Wrap | |
| Serological Pipet |