missing translation for 'onlineSavingsMsg'
Learn More

Black Stallion™ 19 oz. Aluminized Carbon/Aramid Fiber High Temp. Jacket

Catalog No. p-4717793
Change view
Click to view available options
Size:
Medium
Length (English):
48 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
19056570 Medium 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19056570 Supplier Black Stallion™ Supplier No. 148AHS MED
Only null left

Specifications

Size Medium
Material Aluminized Carbon, Dupont™ Kevlar™ aramid fibers
Length (English) 48 in.
Length (Metric) 122 cm
Weight (English) 19 oz.
Weight (Metric) 0.5 kg