missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific 17x100 mm Culture Tube
Description
- Polystyrene tubes can withstand 1500 RPM during centrifugation
- Dual position snap caps (LDPE) allow for either aerobic or anaerobic storage of samples
- Leave snap cap in the loose position for aerobic work and in the sealed position for anaerobic cultures
Specifications
Specifications
| Closure Material | LDPE |
| Closure Color | Natural |
| Autoclavable | Not Autoclavable |
| Closure Type | Vented Snap Cap |
| Color | Natural |
| Length (Metric) | 100 mm |
| Material | Polystyrene |
| Disposable | Single-use |
| Graduated | No |
| Includes | Dual Position Cap |
| Show More |