missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ 17 Gallon Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinet With Self-Closing Doors
GREENER_CHOICE

Catalog No. 19822394
Change view
Click to view available options
Door Style:
Self-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
19822394 Self-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19822394 Supplier Justrite™ Supplier No. 891722

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 17 Gallon Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinet With Self-Closing Doors is specially designed for safely storing acids and corrosives in laboratories. This self-closing model meets NFPA1 and the International Fire Code.

Designed to mount on top of our standard 30 gal. and 45 gal. (114L and 170L) safety cabinets, these Piggyback cabinets create a safe storage space without taking up any valuable floor space. Cabinets can also be used independently as a wall-mount unit or on a countertop.

Specifications

Load Bearing Capacity 17 gal. (64 L)
Door Style Self-close
Surface Coating Chemical-resistant Paint
Weight (English) 131.5 lb.
Dimensions (D x W x H) Interior 14.6 x 39.5 x 19.5 in. (370 x 1003 x 495 mm)
Shelf Type Adjustable
Dimensions (D x W x H) 18 x 43 x 24 in. (457 x 1092 x 610 mm)
Certifications/Compliance International Fire Code, NFPA Code 30, NFPA 1 Fire-Code
Product Type Safety Cabinet
No. of Shelves 1
No. of Doors 2
Weight (Metric) 59.6 kg
Color Blue
Show More Show Less