missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 16x150 mm Plastic Test Tubes

Catalog No. 22171704
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22171704 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22171704 Supplier Globe Scientific Supplier No. 110110

Globe Scientific Inc. 16x150 mm Plastic Test Tubes for use with a variety of laboratory applications

  • Tubes are molded from premium grade polystyrene for clarity
  • Able to withstand 1500 RPM during centrifugation

Specifications

Color Natural
Capacity (Metric) 25 mL
Length (Metric) 150 mm
Material Polystyrene
Disposable Single-use
Packaging 1000/ case
Quantity 1000
Rimmed No
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type General Purpose Test Tube
Show More Show Less